7-day Programmable WiFi Thermostat in White
7-day Programmable WiFi Thermostat in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- AMP:
- 1.5
- Application:
- Heat Pump
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Battery Type:
- Lithium
- Color Finish Name:
- White
- Depth:
- 1-8/25 in
- Height:
- 3-3/25 in
- Power Source:
- Battery
- Programmability:
- Programmable
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 5-7/10 in
- Wireless Communication:
- Wi-Fi