This product requires certification to purchase.

2 in. Champagne Shower Drain

LUXE Linear Drains

2 in. Champagne Shower Drain

  • Fast #
  • Part #LWW30CH
  • Item #9733940
  • Manufacturer Part #WW-30-CH
5 out of 5 Customer Rating
Brand image
LUXE Linear Drains

2 in. Champagne Shower Drain

  • Fast #
  • Part #LWW30CH
  • Item #9733940
  • Manufacturer Part #WW-30-CH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Champagne
Grate Color Finish Category:
Gold Tones
Grate Shape:
Rectangle
Length:
30 in
UPC:
810070610197