This product requires certification to purchase.

240 x 1 x 0.25 in. Blanket Strip

Lynn Products

240 x 1 x 0.25 in. Blanket Strip

  • Fast #
  • Part #L9505
  • Item #7826777
  • Manufacturer Part #9505
5 out of 5 Customer Rating
Brand image
Lynn Products

240 x 1 x 0.25 in. Blanket Strip

  • Fast #
  • Part #L9505
  • Item #7826777
  • Manufacturer Part #9505
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Blanket Strip
  • Requires Certification

Specifications

Length:
240
Product Type:
Strip
UL Listed:
No
UPC:
810527030943
Width:
1