11-3/8 x 27-15/16 in. Cast Brass Cart Mounted Double Side-Burner for 30 in., 42 in. and 54 in. Grills
11-3/8 x 27-15/16 in. Cast Brass Cart Mounted Double Side-Burner for 30 in., 42 in. and 54 in. Grills
Product Details
Product Details
Documents
Specifications
- BTU:
- 30000
- Brand Model Compatibility:
- 30 in, 42 in and 54 in Grills
- Depth:
- 28-3/16
- Height:
- 11-3/8
- Material:
- Cast Brass
- UPC:
- 810043022958
- Weight:
- 48
- Width:
- 27-15/16