12-5/8 in. Built-In Double Side Burner with Integral Prep Center
12-5/8 in. Built-In Double Side Burner with Integral Prep Center
Product Details
Product Details
- Two 15,000 BTU brass burners capable of delivering intense high heat and a low simmer
- Burners and burner basin are sealed and easy to clean
- Integral cutting board provides a convenient prep area
- Extended depth utility drawer for utensil and condiment storage
- Hot surface ignition system
- Control illumination with blue LEDs
- Two removable stainless steel covers for prep area and side burners
- Heavy-duty welded construction
Specifications
- BTU:
- 30000
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Depth:
- 28-7/16
- Fuel Type:
- Natural Gas
- Height:
- 12-5/8
- Ignition System:
- Hot Surface Ignition
- Material:
- Stainless Steel
- Number of Burners:
- 2
- Power Source:
- Gas
- UPC:
- 810043021203
- Width:
- 25-1/8