This product requires certification to purchase.

18 in. Ceramic Kamado Charcoal Grill in Glsas Black

Lynx Grills

18 in. Ceramic Kamado Charcoal Grill in Glsas Black

  • Fast #
  • Part #LLCGRBK
  • Item #10866870
  • Manufacturer Part #LCGRBK
3.1 out of 5 Customer Rating
Brand image
Lynx Grills

18 in. Ceramic Kamado Charcoal Grill in Glsas Black

  • Fast #
  • Part #LLCGRBK
  • Item #10866870
  • Manufacturer Part #LCGRBK
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spacious 18 in Kamado grill features 1-1/2 in of premium grade ceramic insulation allowing maximum heat retention and efficiency
  • 250 sq-in of maximum cooking surface offers precision temperature control from 225 to 750 Deg F and enables multi-zone and offset cooking for brawny meats, delicate seafood or a whole meal
  • Ceramic deflector plates create multiple heat zones, allowing full control of the intensity of the heat as well as the ability to cook a variety of foods at their optimal temperatures
  • Heavy duty, spring assisted hinge with a powerful stainless steel latch ensures effortless opening and closing of the hefty dome keeping the internal temperature consistent
  • Stainless steel charcoal basket creates better airflow and produces cleaner burns and efficiency by filtering out ash and recycling larger pieces of charcoal for reuse
  • The included stainless steel divider creates a seamless switch from indirect to direct cooking as needed
  • Stainless steel cooking grates heat up quickly and provide even heat distribution, which is essential for cooking a variety of foods to perfection
  • The high-quality 304 stainless steel construction ensures long-lasting performance and resistance to rust and corrosion
  • Slide-out ash drawer made of high-quality stainless steel makes clean-up quicker and easier than ever
  • Three-tier stainless steel racks in a flexible half-moon design and enhances culinary versatility from intense searing to roasting to low and slow smoking
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Gloss Black
Depth:
30-3/10 in
Height:
32-1/2 in
Material:
Stainless Steel
Number of Burners:
1
Proposition 65:
WARNING: Carbon monoxide, which is a by-product from combustion of this product, is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
810043028820
Width:
22-3/10 in