This product requires certification to purchase.

36 in. 3-Burner Propane Built-In Grill in Stainless Steel

Lynx Grills

36 in. 3-Burner Propane Built-In Grill in Stainless Steel

  • Fast #
  • Part #LL601LP
  • Item #10519628
  • Manufacturer Part #L601-LP
5 out of 5 Customer Rating
Brand image
Lynx Grills

36 in. 3-Burner Propane Built-In Grill in Stainless Steel

  • Fast #
  • Part #LL601LP
  • Item #10519628
  • Manufacturer Part #L601-LP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Cincinnati, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Variable power - three stainless steel burners combining to provide up to 69000 Btu
  • Perfect clarity - dual halogen grill surface lights
  • Easy opening - Lynx hood assist
  • Ample capacity - 891 sq-in of cooking surface
  • Smooth movement - fluid rotation handle
  • Understated luxury - brushed stainless steel finish on canopy, bullnose and drip tray
  • Dependable performance - direct spark ignition with battery backup
  • Quick visibility - temperature gauge
  • Steadfast durability - heavy duty welded front hood construction eliminates gaps where grease can collect
  • Beautiful illumination - blue-lit control knobs
  • Requires Certification

Specifications

BTU:
69000
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24-5/8 in
Fuel Type:
Propane
Height:
14-7/8 in
Ignition System:
Electric Ignition
Interior Light:
Yes
Material:
Stainless Steel
Number of Burners:
3
Proposition 65:
THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING NICKEL AND/OR IRON, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
UPC:
810043028653
Volts:
120V
Width:
55-7/8 in