36 in. 3-Burner Propane Built-In Grill with Rotisserie in Stainless Steel
36 in. 3-Burner Propane Built-In Grill with Rotisserie in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Variable power - three stainless steel burners combining to provide up to 69000 Btu
- Perfect clarity - dual halogen grill surface lights
- Easy opening - Lynx hood assist
- Ample capacity - 891 sq-in of cooking surface
- Smooth movement - fluid rotation handle
- Steadfast durability - heavy duty welded front hood construction eliminates gaps where grease can collect
- Installation into a combustible enclosure requires an insulated jacket accessory
- Dependable performance - direct spark ignition with battery backup
- Quick visibility - temperature gauge
- Ready rotisserie - dedicated 14000 Btu rotisserie back burner, motor, spit rods and forks
Specifications
- BTU:
- 69000
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-5/8 in
- Fuel Type:
- Propane
- Height:
- 14-7/8 in
- Ignition System:
- Spark Ignition
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Burners:
- 3
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING NICKEL AND/OR IRON, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 810043028677
- Volts:
- 120V
- Width:
- 36 in