This product requires certification to purchase.

Double Tap Dispenser for LM24BF in Stainless Steel

Lynx Grills

Double Tap Dispenser for LM24BF in Stainless Steel

  • Fast #
  • Part #LL24TWD
  • Item #4352963
  • Manufacturer Part #L24TWD
5 out of 5 Customer Rating
Brand image
Lynx Grills

Double Tap Dispenser for LM24BF in Stainless Steel

  • Fast #
  • Part #LL24TWD
  • Item #4352963
  • Manufacturer Part #L24TWD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with L24BF
  • Requires Certification

Specifications

Brand Model Compatibility:
LM24BF
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Energy Star Compliant:
No
Installation Type:
Built-in
Material:
Stainless Steel
Product Type:
Dual Tap Dispenser
UL Listed:
Yes
UPC:
810043021708