36 in. 4-Burner 304 Natural Gas Outdoor Freestanding Grill with All Trident IR Burner and Rotisserie in Stainless Steel
Professional Series 36 in. 4-Burner 304 Natural Gas Outdoor Freestanding Grill with All Trident IR Burner and Rotisserie in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three Trident™ burners totaling 69,000 BTUs
- 935-sq.-in. cooking surface (640 primary, 295 secondary)
- Hot surface ignition system
- Control illumination with blue LEDs
- Dual halogen grill surface lights
- Heat stabilizing design
- Temperature gauge
- Fluid rotation handle
- Lynx Hood Assist Kit
- Stainless steel grilling grates
Documents
Specifications
- AMP:
- 6
- BTU:
- 14000
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-3/8 in
- Fuel Type:
- Natural Gas
- Height:
- 50 in
- Ignition System:
- Hot Surface Ignition
- Interior Light:
- Yes
- MBH:
- 83
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Burners:
- 4
- Power Source:
- Gas
- UPC:
- 810043024990
- Weight:
- 393 lb
- Width:
- 36 in