18 in. Left Hinge Access Door
Ventana 18 in. Left Hinge Access Door
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unique elegance - part of the Ventana collection, the finest storage solutions for outdoor kitchens
- Subtle convenience-flush-mounted reversible handle is there when you need it
- Perennial refinement - clean design eliminates places that dirt can collect
- Expandable options - door accessory kits available (LDRKS)
Specifications
- Collection:
- Ventana
- Gauge (metal):
- 18 ga
- Height:
- 23 in
- Installation Type:
- Flush Mount
- Material:
- Stainless Steel
- Number of Handles:
- Single Handle
- UPC:
- 810043023399
- Width:
- 18 in