27-3/4X17-1/4 One Hole Self-Rimming Lavatory Lyon Balsa
Lyon 27-3/4X17-1/4 One Hole Self-Rimming Lavatory Lyon Balsa
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 21-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 27 3/4"x17 1/4"
- Vitreous china
- Bowl depth: 6 1/4"
- Center Drain
- Oval self-rimming lavatory
Specifications
- Collection:
- Lyon
- Color Finish Category:
- Whites
- Color Finish Name:
- Balsa
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 612540038551
- Vessel Only:
- No