1 gal Antibacterial Concentrate Cleaner 4-Pack
1 gal Antibacterial Concentrate Cleaner 4-Pack
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kills Salmonella, Escherichia coli (E. coli), Staphylococcus and other bacteria
- Controls mold and mildew and counteracts odors
- Use on floors, walls, counters, equipment, food service and dietary areas.
- Makes up to 128 gallons. (when used for light duty cleaning and sanitizing)up to 64 gallons (when used for heavy duty cleaning and disinfecting)
- Antibacterial and all-purpose cleaner
- Offers an economical 1:128 use dilution
- Includes four 1 gallon bottles
Specifications
- Application:
- Disinfectant Cleaner
- Color Finish Name:
- Green
- Green Seal Certified:
- No
- Height:
- 12-19/50 in
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Cleaner
- SCAQMD Compliant:
- No
- Size:
- 1 gal
- Weight:
- 38.25 lb