1 gal No Rinse Sanitizer 4-Pack
1 gal No Rinse Sanitizer 4-Pack
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Concentrated product
- Meets food code requirements
- Use on floors, walls, furniture, bathtubs, shower stalls, toilet seats, food service and processing areas
- EPA registered.
Specifications
- Application:
- Disinfectant Cleaner
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Height:
- 12-2/5
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Sanitizer
- Size:
- 1 gal
- Weight:
- 37