This product requires certification to purchase.

19 oz. Disinfectant Spray (Case of 12)

Lysol®

19 oz. Disinfectant Spray (Case of 12)

  • Fast #
  • Part #R74276
  • Item #4442244
  • Manufacturer Part #REC 74276
3.1 out of 5 Customer Rating
Brand image
Lysol®

19 oz. Disinfectant Spray (Case of 12)

  • Fast #
  • Part #R74276
  • Item #4442244
  • Manufacturer Part #REC 74276
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Disinfecting Spray, Surface Disinfection
  • Kills 99.9% of germs
  • 3 minute overall disinfection
  • Effective against over 100 microorganisms
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Name:
Clear
Diameter:
2-4/5 in
Green Seal Certified:
No
Height:
10-63/100 in
Length:
11-22/25 in
Material:
Liquid
Maximum Temperature:
122
Package Quantity:
Case of 12
Product Type:
Spray
Size:
19 oz
UPC:
036241046255
Width:
8-3/4 in