LYSOL BRAND DISINFECTANT SPRAY FRES
LYSOL BRAND DISINFECTANT SPRAY FRES
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Effective against HIV 1 (AIDS Virus) and hydrophilic viruses such as Poliovirus Type 1 and Hepatitis A
- Kills 99.9% of germs within 30 seconds
- 19 ounceAerosol Can
- Fresh scent
Specifications
- Application:
- Surface, Non-porous Surfaces
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Spray
- SCAQMD Compliant:
- No
- Size:
- 0.15 gal