This product requires certification to purchase.

Navy 4 x 8 ft. Outdoor Scraper Mat

M+A Matting

Brush Hog™ Navy 4 x 8 ft. Outdoor Scraper Mat

  • Fast #
  • Part #A3953024596
  • Item #8230528
  • Manufacturer Part #3953024596
4.5 out of 5 Customer Rating
Brand image
M+A Matting

Brush Hog™ Navy 4 x 8 ft. Outdoor Scraper Mat

  • Fast #
  • Part #A3953024596
  • Item #8230528
  • Manufacturer Part #3953024596
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for outdoor use with coarse nylon fibers
  • Aggressively scrapes dirt from shoes and filters moisture and dirt away from the mat surface
  • Drainable borders
  • Fade resistant, solution-dyed nylon will not fade in sunlight
  • Certified high-traction by the National Floor Safety Institute (NFSI)
  • Comes standard with 78-mil smooth SBR backing
  • Additional Colors: Burgundy Brush and Green Brush
  • Custom sizes available
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Brush Hog™
Color Finish Name:
Navy Brush
Depth:
3/8 in
Length:
95 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Entrance Mat
Size:
4 ft x 8 ft
Width:
45 in