Black 3 x 4 ft. Carpeted Entry Mat
Classic Solutions™ Black 3 x 4 ft. Carpeted Entry Mat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features a slip-resistant SBR rubber backing to provide a safe walking surface
- High-twist, heat-set nylon resists crushing to better trap dirt and extend the useful life of the mat
- Solution-dyed nylon is fade-resistant and impervious to bleach
- Certified high-traction by the National Floor Safety Institute (NFSI)
- Additional colors: Bay Blue, Black Mink, Blue/Black, Blue Mist, Brown/Black, Charcoal Heather, Cheyenne Red, Dark Green, Golden Brown, Midnight Grey , Oxford Grey, Red Heather, Red Pepper, Shadow Mist, Slate Grey, Wine
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Classic Solutions™
- Color Finish Name:
- Black
- Depth:
- 52 mil
- Length:
- 47 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Entrance Mat
- Size:
- 3 ft x 4 ft
- UPC:
- 096801677022
- Width:
- 35 in