Navy 3 x 10 ft. Carpeted Entry Mat
Classic Solutions™ Navy 3 x 10 ft. Carpeted Entry Mat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-twist, heat-set nylon resists crushing to better trap dirt and extend the useful life of the mat
- Solution-dyed nylon is fade-resistant and impervious to bleach
- Features a slip-resistant SBR rubber backing to provide a safe walking surface
- Additional colors: Bay Blue, Black Mink, Blue/Black, Blue Mist, Brown/Black, Charcoal Heather, Cheyenne Red, Dark Green, Golden Brown, Midnight Grey , Oxford Grey, Red Heather, Red Pepper, Shadow Mist, Slate Grey, Wine
- Certified high-traction by the National Floor Safety Institute (NFSI)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Entrance Mat
- Collection:
- Classic Solutions™
- Color Finish Category:
- Blues
- Color Finish Name:
- Deeper Navy
- Depth:
- 52 mil
- Length:
- 118 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Entrance Mat
- Size:
- 3 ft x 10 ft
- Width:
- 35 in