This product requires certification to purchase.

3 x 4 ft. x 0.625 in. Nitrile Carpet Protection in Black

M+A Matting

Complete Comfort™ 3 x 4 ft. x 0.625 in. Nitrile Carpet Protection in Black

  • Fast #
  • Part #A49434
  • Item #7889564
  • Manufacturer Part #494 3X4X5/8
5 out of 5 Customer Rating
Brand image
M+A Matting

Complete Comfort™ 3 x 4 ft. x 0.625 in. Nitrile Carpet Protection in Black

  • Fast #
  • Part #A49434
  • Item #7889564
  • Manufacturer Part #494 3X4X5/8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ergonomically superior anti-fatigue mat
  • 100% closed-cell nitrile rubber construction with anti-microbial properties
  • Beveled edges for easier floor-to-mat transition
  • Slip resistant surface is oil/grease proof and chemical resistant
  • Lightweight and easy to clean
  • Recommended for wet and dry areas
  • Certified high-traction by the National Floor Safety Institute (NFSI)
  • Color: Black
  • Thickness: 5/8"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Complete Comfort™
Color Finish Name:
Black
Length:
3 ft
Material:
Rubber
Material Type:
Nitrile
Size:
3 ft x 4 ft
Thickness:
0.625 in
Width:
4 ft