This product requires certification to purchase.

2 x 3 ft. x 0.625 in. Nitrile Carpet Protection

M+A Matting

Complete Comfort™ II 2 x 3 ft. x 0.625 in. Nitrile Carpet Protection

  • Fast #
  • Part #A59423
  • Item #7889533
  • Manufacturer Part #594 2X3X5/8
5 out of 5 Customer Rating
Brand image
M+A Matting

Complete Comfort™ II 2 x 3 ft. x 0.625 in. Nitrile Carpet Protection

  • Fast #
  • Part #A59423
  • Item #7889533
  • Manufacturer Part #594 2X3X5/8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contoured to provide additional comfort
  • High-density, closed-cell nitrile rubber cushion has 15% recycled content
  • Chemical resistant, grease/oil proof
  • Welding safe and static dissipative
  • Beveled edges for safe transition from mat to floor
  • Lifetime anti-microbial treatment to prevent odors and degradation
  • Can be autoclave sterilized
  • Recommended for use in wet or dry environments
  • Color: Black
  • Thickness: 5/8"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Complete Comfort™ II
Color Finish Name:
Black
Length:
2 ft
Material:
Rubber
Material Type:
Nitrile
Size:
2 ft x 3 ft
Thickness:
0.625 in
Width:
3 ft