5 ft. Enviro Plus Indoor Mat in Chestnut Brown

You last purchased this on
 
M+A Matting

EnviroPlus™ 5 ft. Enviro Plus Indoor Mat in Chestnut Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
M+A Matting

EnviroPlus™ 5 ft. Enviro Plus Indoor Mat in Chestnut Brown

  • Fast #
  • Part #M22027535170
  • Item #5129255
  • Manufacturer Part #22027535170
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chestnut Brown Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use as an entrance wiper mat, floor protection and spill control at water fountains, break areas, food counters, hallways and labs
  • Antistatic smooth backing only
  • Made with 100% post consumer recycled PET fabric and post consumer recycled tire and EPDM backing
  • For commercial buildings, hotels, restaurants, health care facilities and office buildings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
EnviroPlus™
Color Finish Name:
Chestnut Brown
Length:
5 ft
Material:
Plastic, Rubber
Material Type:
PETG, EPDM
Product Type:
Indoor Mat
Thickness:
0.25 in
Width:
3 ft