2 x 3 ft. x 0.875 in. Nitrile Carpet Protection in Midnight Swirl
Hog Heaven™ 2 x 3 ft. x 0.875 in. Nitrile Carpet Protection in Midnight Swirl
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Anti-Static
- Cushion is not glued on but is permanently molded to rubber top eliminating the possibility of delamination
Specifications
- ADA Compliant:
- No
- Collection:
- Hog Heaven™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Swirl
- Length:
- 2 ft
- Material:
- Rubber
- Material Type:
- Nitrile
- Size:
- 2 ft x 3 ft
- Thickness:
- 0.875 in
- Width:
- 3 ft