1 ft. x 8 in. 24 ga Galvanized Smoke Pipe
1 ft. x 8 in. 24 ga Galvanized Smoke Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 24 ga
- Length:
- 1 ft
- Material:
- Steel
- Vent Duct Shape:
- Round