This product requires certification to purchase.

3 in. 26 ga 45 Degree Duct Elbow

M A Peacard

3 in. 26 ga 45 Degree Duct Elbow

  • Fast #
  • Part #P345GE26
  • Item #2336769
  • Manufacturer Part #345GE26
3.3 out of 5 Customer Rating
M A Peacard

3 in. 26 ga 45 Degree Duct Elbow

  • Fast #
  • Part #P345GE26
  • Item #2336769
  • Manufacturer Part #345GE26
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
3
Duct Size:
3 in
Elbow Degree:
45
Gauge (metal):
26
Material:
Steel
Vent Duct Shape:
Round