1 in. x 100 ft. Steel Hanger Strap
1 in. x 100 ft. Steel Hanger Strap
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Heating, Air Conditioning
- Coating:
- Galvanized
- FM Approved:
- No
- Gauge (metal):
- 30 ga
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Hanger Strap
- UL Listed:
- No
- Width:
- 1 in