This product requires certification to purchase.

12 x 12 x 10 in. Steel R2 Insulated Register Box with Flange

M & M Manufacturing

12 x 12 x 10 in. Steel R2 Insulated Register Box with Flange

  • Fast #
  • Part #M643121210
  • Item #2181780
  • Manufacturer Part #643121210
3.4 out of 5 Customer Rating
Brand image
M & M Manufacturing

12 x 12 x 10 in. Steel R2 Insulated Register Box with Flange

  • Fast #
  • Part #M643121210
  • Item #2181780
  • Manufacturer Part #643121210
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Register Box
  • Requires Certification

Documents


Specifications

Diameter:
10 in
Duct S-T-R Type:
Register Box
Duct Size:
12 in x 12 in x 10 in
Gauge (metal):
30 ga
Height:
9 in
Length:
12 in
Material:
Steel
R value:
R2
Width:
12 in