This product requires certification to purchase.

12 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

M & M Manufacturing

12 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #M11001306012
  • Item #2405738
  • Manufacturer Part #11001306012
5 out of 5 Customer Rating
Brand image
M & M Manufacturing

12 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #M11001306012
  • Item #2405738
  • Manufacturer Part #11001306012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
12 in
Duct Size:
12 in
Gauge (metal):
30 ga
Length:
60 in
Material:
Steel
Vent Duct Shape:
Round