This product requires certification to purchase.

14 in. x 44 in. Steel Condensate Drain Pan

M & M Manufacturing

14 in. x 44 in. Steel Condensate Drain Pan

  • Fast #
  • Part #MDP1444LC
  • Item #4087019
  • Manufacturer Part #DP-1444LC
5 out of 5 Customer Rating
Brand image
M & M Manufacturing

14 in. x 44 in. Steel Condensate Drain Pan

  • Fast #
  • Part #MDP1444LC
  • Item #4087019
  • Manufacturer Part #DP-1444LC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 14 in. x 44 in.
  • Steel
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Drain Opening
3/4 in
End Connection 1
FPT
End Connections
FPT
Gauge (metal)
26 ga
Height
14 in
Length
44 in
Width
14 in
Characteristics & Features
Material
Steel, Plastic
Material Type
PVC