14 in. x 44 in. Steel Condensate Drain Pan
14 in. x 44 in. Steel Condensate Drain Pan
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Depth:
- 2-1/2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 20 ga
- Height:
- 44 in
- Length:
- 44 in
- Material:
- Steel, Plastic
- Material Type:
- PVC
- Width:
- 14 in