2-1/4 in. Steel Dryer Vent in Silver
2-1/4 in. Steel Dryer Vent in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 2-1/4 in
- Gauge (metal):
- 30 ga
- Height:
- 4-1/2 in
- Length:
- 72 in
- Material:
- Steel
- Width:
- 6 in