This product requires certification to purchase.

3 in. x 10 ft. Silver Uninsulated Flexible Air Duct

M & M Manufacturing

3 in. x 10 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #M14023
  • Item #2884954
  • Manufacturer Part #14023
4.7 out of 5 Customer Rating
Brand image
M & M Manufacturing

3 in. x 10 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #M14023
  • Item #2884954
  • Manufacturer Part #14023
4.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Description
  • Flexible Air Duct
  • Silver - Uninsulated
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Length
10 ft
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
No
Material
Aluminum
Vent Duct Shape
Round
Warranty & Product Information
UL Listed
No