This product requires certification to purchase.

30 in. x 60 in. Steel Condensate Drain Pan

M & M Manufacturing

30 in. x 60 in. Steel Condensate Drain Pan

  • Fast #
  • Part #MDP6030
  • Item #1875818
  • Manufacturer Part #DP-6030
5 out of 5 Customer Rating
Brand image
M & M Manufacturing

30 in. x 60 in. Steel Condensate Drain Pan

  • Fast #
  • Part #MDP6030
  • Item #1875818
  • Manufacturer Part #DP-6030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 30 in. x 60 in.
  • Steel
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Drain Opening
3/4 in
Gauge (metal)
28 ga
Length
60 in
Size
60 in x 30 in
Width
30 in
Characteristics & Features
Color Finish Name
Silver
Material
Steel, Plastic
Material Type
PVC