This product requires certification to purchase.

30 in. x 72 in. Steel Condensate Drain Pan

M & M Manufacturing

30 in. x 72 in. Steel Condensate Drain Pan

  • Fast #
  • Part #MMDPP3072
  • Item #2181777
  • Manufacturer Part #DP-3072
4 out of 5 Customer Rating
Brand image
M & M Manufacturing

30 in. x 72 in. Steel Condensate Drain Pan

  • Fast #
  • Part #MMDPP3072
  • Item #2181777
  • Manufacturer Part #DP-3072
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/2 in
Drain Opening
3/4 in
Gauge (metal)
26 ga
Height
30 in
Length
72 in
Width
30 in
Characteristics & Features
Material
Steel, Plastic
Material Type
PVC