31 in. x 35 in. Steel Condensate Drain Pan
Model DP 31 in. x 35 in. Steel Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 31 in. x 35 in.
- Steel
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Collection:
- Model DP
- Color Finish Name:
- Silver
- Drain Opening:
- 3/4 in
- Gauge (metal):
- 26 ga
- Height:
- 2-1/2 in
- Length:
- 35 in
- Material:
- Steel, Plastic
- Material Type:
- PVC
- Size:
- 35 in x 31 in
- Width:
- 31 in