This product requires certification to purchase.

4 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

M & M Manufacturing

4 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #M11001306004
  • Item #2405745
  • Manufacturer Part #11001306004
3.4 out of 5 Customer Rating
Brand image
M & M Manufacturing

4 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #M11001306004
  • Item #2405745
  • Manufacturer Part #11001306004
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
4 in
Duct Size:
4 in
Gauge (metal):
30 ga
Length:
60 in
Material:
Steel
Vent Duct Shape:
Round