4 x 5 in. Galvanized Steel Starting Collar in Round Duct

You last purchased this on
 
M & M Manufacturing

4 x 5 in. Galvanized Steel Starting Collar in Round Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
M & M Manufacturing

4 x 5 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #M5014
  • Item #7006756
  • Manufacturer Part #5014
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
4 in
Gauge (metal):
30 ga
Height:
4-1/2 in
Length:
5 in
Material:
Steel
Vent Duct Shape:
Round