This product requires certification to purchase.

5 in. Metal Air Tite Starting Collar with Hole

M & M Manufacturing

5 in. Metal Air Tite Starting Collar with Hole

  • Fast #
  • Part #M503AT5
  • Item #2122329
  • Manufacturer Part #503AT5
3.8 out of 5 Customer Rating
Brand image
M & M Manufacturing

5 in. Metal Air Tite Starting Collar with Hole

  • Fast #
  • Part #M503AT5
  • Item #2122329
  • Manufacturer Part #503AT5
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal Air Tite Starting Collar with Hole
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Diameter:
5 in
Gauge (metal):
30 ga
Material:
Steel
Vent Duct Shape:
Round