5 x 5 in. Galvanized Steel Starting Collar in Round Duct
502 5 x 5 in. Galvanized Steel Starting Collar in Round Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Galvanized Steel
Documents
Specifications
- Collection:
- 502
- Diameter:
- 5 in
- Gauge (metal):
- 30 ga
- Height:
- 5-4/10 in
- Material:
- Steel
- Vent Duct Shape:
- Round