16 in. Collar with Hole for Duct Board
507 16 in. Collar with Hole for Duct Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- with Hole for Duct Board
Documents
Specifications
- Collection:
- 507
- Diameter:
- 16 in
- Gauge (metal):
- 28 ga
- Height:
- 6-3/8 in
- Length:
- 18 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 18 in