This product requires certification to purchase.

8 in. Collar with Hole for Duct Board

M & M Manufacturing

507 8 in. Collar with Hole for Duct Board

  • Fast #
  • Part #M5078
  • Item #2149108
  • Manufacturer Part #5078
4.2 out of 5 Customer Rating
Brand image
M & M Manufacturing

507 8 in. Collar with Hole for Duct Board

  • Fast #
  • Part #M5078
  • Item #2149108
  • Manufacturer Part #5078
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • with Hole for Duct Board
  • Requires Certification

Documents


Specifications

Collection:
507
Diameter:
8 in
Gauge (metal):
30 ga
Height:
6-3/8 in
Length:
10 in
Material:
Steel
Vent Duct Shape:
Round
Width:
10 in