This product requires certification to purchase.

6 x 7 in. Galvanized Steel Starting Collar in Round Duct

M & M Manufacturing

6 x 7 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #M5016
  • Item #2237420
  • Manufacturer Part #5016
5 out of 5 Customer Rating
Brand image
M & M Manufacturing

6 x 7 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #M5016
  • Item #2237420
  • Manufacturer Part #5016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Gauge (metal):
30 ga
Height:
4-1/2 in
Length:
7 in
Material:
Steel
Vent Duct Shape:
Round