6 x 9 in. Galvanized Steel Starting Collar in Round Duct
6 x 9 in. Galvanized Steel Starting Collar in Round Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 6 in
- Gauge (metal):
- 30 ga
- Height:
- 5-4/5 in
- Length:
- 9 in
- Material:
- Steel
- Vent Duct Shape:
- Round