30 in. x 60 in. Steel Condensate Drain Pan
30 in. x 60 in. Steel Condensate Drain Pan
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Drain Opening:
- 3/4 in
- Height:
- 30 in
- Length:
- 60 in
- Material:
- Steel, Plastic
- Material Type:
- PVC
- Width:
- 30 in