7 in. x 6 in. 30 ga Galvanized Duct Reducer
7 in. x 6 in. 30 ga Galvanized Duct Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 30 ga.
Documents
Specifications
- Duct Size:
- 7 in x 6 in
- Gauge (metal):
- 30 ga
- Length:
- 7 in
- Material:
- Steel