7 x 8 in. Galvanized Steel Starting Collar in Round Duct
7 x 8 in. Galvanized Steel Starting Collar in Round Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Galvanized Steel
Documents
Specifications
- Diameter:
- 7 in
- Gauge (metal):
- 30 ga
- Height:
- 4-1/2 in
- Length:
- 8 in
- Material:
- Steel
- Vent Duct Shape:
- Round