This product requires certification to purchase.

8 in. Duct Access Door

M & M Manufacturing

8 in. Duct Access Door

  • Fast #
  • Part #MMPDAD88
  • Item #2237610
  • Manufacturer Part #MP-DAD88
3.8 out of 5 Customer Rating
Brand image
M & M Manufacturing

8 in. Duct Access Door

  • Fast #
  • Part #MMPDAD88
  • Item #2237610
  • Manufacturer Part #MP-DAD88
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Gauge (metal):
26 ga
Height:
8 in
Material:
Steel
Width:
8 in