This product requires certification to purchase.

7 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

M & M Manufacturing

Snaplock 7 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #M10001306007
  • Item #7735983
  • Manufacturer Part #10001306007
3.9 out of 5 Customer Rating
Brand image
M & M Manufacturing

Snaplock 7 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #M10001306007
  • Item #7735983
  • Manufacturer Part #10001306007
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification
Dimensions & Measurements
Diameter
7 in
Duct Size
7 in
Gauge (metal)
30 ga
Length
60 in
Characteristics & Features
Coating
Galvanized
Collection
Snaplock
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A-653 CS Type B, ASTM B-209