14 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe
SP 14 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Grade B
- Coating:
- Galvanized
- Collection:
- SP
- Diameter:
- 14
- Duct Size:
- 14 in
- Gauge (metal):
- 26
- Length:
- 120
- Material:
- Steel
- Vent Duct Shape:
- Spiral