12 in. Plain End Plastic Saddle
12 in. Plain End Plastic Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3350, ASTM F-1055, ASTM F-2897
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Tap Size:
- 4 in
- Width:
- 9-37/50 in